Abbotsford
FESQS381220

FESTO INC 130683 QS-3/8-12-20 push-in fitting

Price $2.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130683

Description

push-in fitting QS-3/8-12-20 male thread with external hexagon. Size=Standard, Nominal size=11 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=20

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Standard, Straight Dimensions 11 mm dia x 31.9 mm L
Material Brass Size R3/8 x 12 mm
Connection MNPT x Tube Pressure Rating -13.775 to 87 lb/in²
Temperature Rating -10 to 80 °C Finish Blue/Nickel-Plated
Standards ISO 8573-1:2010, RoHS Compliant

Packages

20 - UNIT - (20)