Abbotsford
FESQSC14U

FESTO INC 153830 QSC-1/4-U push-in cap

Price $3.32 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153830

Description

push-in cap QSC-1/4-U Size=Standard, Nominal size=3,8 mm, Assembly position=Any, Container size=1, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Cap
Connection Size 1/4 in Connection Type Push-In x Tube
Material Polybutylene Terephthalate Color Gray
Type Standard Pressure Rating -13.7 to 145 lb/in²
Temperature Rating -10 to 60 °C Standards ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant

Packages

10 - UNIT - (10)