Abbotsford

FESTO INC 153262 QSC-4 push-in cap

Price $2.66 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153262

Description

push-in cap QSC-4 Size=Standard, Assembly position=Any, Container size=10, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 6 bar

Specifications

Brand Name Festo Item Name Cap
Connection Size 4 mm Connection Type Push-In x Tube
Material Polybutylene Terephthalate Color Blue
Type Standard Pressure Rating -13.7 to 87 lb/in²
Temperature Rating -10 to 80 °C Dimensions 10 mm dia x 16.5 mm L
Standards ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant

Packages

10 - UNIT - (10)