Abbotsford
FESQSF1410B50

FESTO INC 130714 QSF-1/4-10-B-50 push-in fitting

Price $4.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130714

Description

push-in fitting QSF-1/4-10-B-50 female thread with external hexagon. Size=Standard, Nominal size=9 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=50

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Standard, Straight Dimensions 9 mm dia x 32.7 mm L
Material Brass Size G1/4 x 10 mm
Connection FNPT x Tube Pressure Rating -13.775 to 87 lb/in²
Temperature Rating -10 to 80 °C Finish Blue/Nickel-Plated
Standards ISO 8573-1:2010, RoHS Compliant

Packages

50 - UNIT - (50)