Abbotsford
FESQSF386B

FESTO INC 190652 QSF-3/8-6-B push-in fitting

Price $11.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:190652

Description

push-in fitting QSF-3/8-6-B female thread with external hexagon. Size=Standard, Nominal size=5 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Push-In Fitting
Type Standard, Straight Dimensions 5 mm dia x 30.5 mm L
Material Brass Series/Model QSF
Size G3/8 x 6 mm Connection FNPT x Tube
Pressure Rating -13.7 to 87 lb/in² Temperature Rating -10 to 80 °C
Finish Blue/Nickel-Plated Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

10 - UNIT - (10)