Description
push-in fitting QSF-3/8-8-B female thread with external hexagon. Size=Standard, Nominal size=7 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=10
Specifications
| Brand Name | Festo | Item Name | Push-In Fitting |
| Type | Standard, Straight | Dimensions | 7 mm dia x 31.7 mm L |
| Material | Brass | Series/Model | QSF |
| Size | G3/8 x 8 mm | Connection | FNPT x Tube |
| Pressure Rating | -13.7 to 87 lb/in² | Temperature Rating | -10 to 80 °C |
| Finish | Blue/Nickel-Plated | Standards | ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L |
Packages
| 10 - UNIT - (10) |