Abbotsford
FESQSG186I

FESTO INC 186107 QS-G1/8-6-I push-in fitting

Price $4.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:186107

Description

push-in fitting QS-G1/8-6-I male thread with internal hexagon socket. Size=Standard, Nominal size=4,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Push-In Fitting with Internal Hexagon
Type Standard, Straight Trade Size 6 mm
Length 21.6 mm Connection MNPT x Tube
Diameter 4.2 mm Thread Length 4.2 mm
Material Brass Color/Finish Blue/Nickel-Plated
Thread Size G1/8 Temperature Rating -10 to 80 °C
Pressure Rating -13.7 to 87 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)