Abbotsford

FESTO INC 153253 QSH-8 push-in sleeve

Price $4.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153253

Description

push-in sleeve QSH-8 Size=Standard, Nominal size=6 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Sleeve
Type Standard Nominal Size 6 mm
Overall Length 41.4 mm Material Polybutylene Terephthalate
Temperature Rating -10 to 80 °C Standards ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant

Packages

10 - UNIT - (10)