Description
push-in L-connector QSL-10H with push-in sleeve. Size=Standard, Nominal size=5,7 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | Push-In L-Connector |
| Type | Standard | Connection Size | 10 x 10 mm |
| Connection Type | Push-In Sleeve x Tube | Material | PBT |
| Pressure Rating | -13.775 to 87 lb/in² | Temperature Rating | -10 to 80 °C |
| Packaging Quantity | 10/Pack | Standards | ISO 8573-1:2010, RoHS Compliant, VDMA24364-B1/B2-L |
Packages
| 10 - UNIT - (10) |