Abbotsford
FESQSL1220

FESTO INC 130744 QSL-12-20 push-in L-connector

Price $4.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130744

Description

push-in L-connector QSL-12-20 Size=Standard, Nominal size=7,7 mm, Assembly position=Any, Container size=20, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In L-Connector
Connection Size 12 x 12 mm Connection Type Tube x Tube
Material PBT Type Standard
Pressure Rating -13.775 to 87 lb/in² Temperature Rating -10 to 80 °C
Packaging Quantity 20/Pack Standards ISO 8573-1:2010, RoHS Compliant, VDMA24364-B1/B2-L

Packages

20 - UNIT - (20)