Abbotsford
FESQSL146

FESTO INC 153047 QSL-1/4-6 push-in L-fitting

Price $5.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153047

Description

push-in L-fitting QSL-1/4-6 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=4,3 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Push-In L-Fitting with External Hexagon
Type 360° Orientable, Standard Trade Size 6 mm
Length 21.8 mm Connection MNPT x Tube
Diameter 4.3 mm Thread Length 11 mm
Material Polybutylene Terephthalate Color/Finish Blue
Thread Size R1/4 Temperature Rating -10 to 80 °C
Pressure Rating -13.7 to 87 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant

Packages

10 - UNIT - (10)