Description
push-in L-fitting QSL-1/4-12-20 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=8 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=20
Specifications
| Brand Name | Festo | Item Name | Push-In L-Fitting |
| Type | 360° Orientable, Standard | Connection Size | R1/4 x 12 mm |
| Connection Type | Male Threaded x Tube | Material | PBT |
| Pressure Rating | -13.775 to 87 lb/in² | Temperature Rating | -10 to 80 °C |
| Packaging Quantity | 20/Pack | Standards | ISO 8573-1:2010, RoHS Compliant, VDMA24364-B1/B2-L |
Packages
| 20 - UNIT - (20) |