Abbotsford
FESQSL3810

FESTO INC 153052 QSL-3/8-10 push-in L-fitting

Price $9.44 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153052

Description

push-in L-fitting QSL-3/8-10 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=8,3 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Push-In L-Fitting with External Hexagon
Type 360° Orientable, Standard Trade Size 10 mm
Length 27 mm Connection MNPT x Tube
Diameter 8.3 mm Thread Length 12 mm
Material Polybutylene Terephthalate Color/Finish Blue
Thread Size R3/8 Temperature Rating -10 to 80 °C
Pressure Rating -13.7 to 87 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant

Packages

10 - UNIT - (10)