Abbotsford

FESTO INC 153071 QSL-6 push-in L-connector

Price $6.22 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153071

Description

push-in L-connector QSL-6 Size=Standard, Nominal size=3,6 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In L-Connector
Type Standard Trade Size 6 x 6 mm
Length 20.1 mm Connection Tube x Tube
Diameter 3.6 mm Material Polybutylene Terephthalate
Color/Finish Blue Temperature Rating -10 to 80 °C
Pressure Rating -13.7 to 87 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant

Packages

10 - UNIT - (10)