Abbotsford

FESTO INC 153072 QSL-8 push-in L-connector

Price $6.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153072

Description

push-in L-connector QSL-8 Size=Standard, Nominal size=4,6 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In L-Connector
Type Standard Trade Size 8 x 8 mm
Length 22.4 mm Connection Tube x Tube
Diameter 4.6 mm Material Polybutylene Terephthalate
Color/Finish Blue Temperature Rating -10 to 80 °C
Pressure Rating -13.7 to 87 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant

Packages

10 - UNIT - (10)