Abbotsford
FESQSMG184

FESTO INC 186264 QSM-G1/8-4 push-in fitting

Price $4.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:186264

Description

push-in fitting QSM-G1/8-4 male thread with external hexagon. Size=Mini, Nominal size=2,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Mini, Straight Dimensions 2.9 mm dia
Material Brass Size G1/8 x 4 mm
Connection MNPT x Tube Pressure Rating -13.775 to 87 lb/in²
Temperature Rating -10 to 80 °C Finish Blue/Nickel-Plated
Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)