Abbotsford
FESQSML4H

FESTO INC 153347 QSML-4H push-in L-connector

Price $5.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153347

Description

push-in L-connector QSML-4H with push-in sleeve. Size=Mini, Nominal size=1,9 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In L-Connector
Connection Size 4 x 4 mm Connection Type Push-In Sleeve x Tube
Material PBT Type Mini
Pressure Rating -13.775 to 87 lb/in² Temperature Rating -10 to 80 °C
Packaging Quantity 10/Pack Standards ISO 8573-1:2010, RoHS Compliant, VDMA24364-B1/B2-L

Packages

10 - UNIT - (10)