Description
push-in L-fitting QSML-M3-3 360° orientable, male thread with external hexagon. Size=Mini, Nominal size=0,8 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10
Packages
| 10 - UNIT - (10) |
push-in L-fitting QSML-M3-3 360° orientable, male thread with external hexagon. Size=Mini, Nominal size=0,8 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10
| 10 - UNIT - (10) |