Abbotsford
FESQSMLLM54

FESTO INC 153339 QSMLL-M5-4 push-in L-fitting, long

Price $7.38 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153339

Description

push-in L-fitting, long QSMLL-M5-4 360° orientable, male thread with external hexagon. Size=Mini, Nominal size=2 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Push-In L-Fitting
Connection Size M5 x 4 mm Connection Type Male Threaded x Tube
Material PBT Type 360° Orientable, Long, Mini
Pressure Rating -13.775 to 87 lb/in² Temperature Rating -10 to 80 °C
Packaging Quantity 10/Pack Standards ISO 8573-1:2010, RoHS Compliant, VDMA24364-B1/B2-L

Packages

10 - UNIT - (10)