Abbotsford
FESQSMLVM54I

FESTO INC 130831 QSMLV-M5-4-I push-in L-fitting

Price $9.88 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130831

Description

push-in L-fitting QSMLV-M5-4-I 360° orientable, external thread with internal hexagon. Size=Mini, Nominal size=1,8 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Push-In L-Fitting with Internal Hexagon
Type 360° Orientable, Mini Trade Size 4 mm
Length 16 mm Connection MNPT x Tube
Diameter 1.8 mm Thread Length 3.5 mm
Material Polybutylene Terephthalate Color/Finish Blue
Thread Size M5 Temperature Rating -10 to 80 °C
Pressure Rating -13.7 to 87 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant

Packages

10 - UNIT - (10)