Abbotsford
FESQSMM34

FESTO INC 153303 QSM-M3-4 push-in fitting

Price $8.16 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153303

Description

push-in fitting QSM-M3-4 male thread with external hexagon. Size=Mini, Nominal size=1,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Mini, Straight Trade Size 4 mm
Connection MNPT x Tube Diameter 1.1 mm
Material Steel Color/Finish Blue/Nickel-Plated
Thread Size M3 Temperature Rating -10 to 80 °C
Pressure Rating -13.7 to 87 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)