Abbotsford
FESQSMM56I

FESTO INC 153317 QSM-M5-6-I push-in fitting

Price $4.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153317

Description

push-in fitting QSM-M5-6-I male thread with internal hexagon socket. Size=Mini, Nominal size=2,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Push-In Fitting with Internal Hexagon
Type Mini, Straight Trade Size 6 mm
Connection MNPT x Tube Diameter 2.6 mm
Material Brass Color/Finish Blue/Nickel-Plated
Thread Size M5 Temperature Rating -10 to 80 °C
Pressure Rating -13.7 to 87 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)