Abbotsford
FESQSMM76I

FESTO INC 153321 QSM-M7-6-I push-in fitting

Price $4.10 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153321

Description

push-in fitting QSM-M7-6-I male thread with internal hexagon socket. Size=Mini, Nominal size=4,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Push-In Fitting with Internal Hexagon
Type Mini, Straight Trade Size 6 mm
Connection MNPT x Tube Diameter 4.1 mm
Material Brass Color/Finish Blue/Nickel-Plated
Thread Size M7 Temperature Rating -10 to 80 °C
Pressure Rating -13.7 to 87 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)