Abbotsford
FESQSMT184

FESTO INC 153355 QSMT-1/8-4 push-in T-fitting

Price $7.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153355

Description

push-in T-fitting QSMT-1/8-4 360° orientable, male thread with external hexagon. Size=Mini, Nominal size=2,4 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name T-Fitting
Connection Size 1/8 in x 4 mm Connection Type MNPT x Push to Connect
Material PBT Color Blue
Finish Nickel-Plated Type Mini
Series/Model QSM Pressure Rating -13.775 to 87 psi
Temperature Rating -10 to 80 °C Dimensions 2.4 mm W
Standards RoHS Compliant

Packages

10 - UNIT - (10)