Description
push-in T-fitting QSMT-M5-4 360° orientable, male thread with external hexagon. Size=Mini, Nominal size=2,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10
Specifications
| Brand Name | Festo | Item Name | Push-In T-Fitting with External Hexagon |
| Type | 360° Orientable, Mini | Trade Size | 4 mm |
| Length | 26.2 mm | Connection | MNPT x Tube |
| Diameter | 2.2 mm | Thread Length | 3.5 mm |
| Material | Polybutylene Terephthalate | Color/Finish | Blue |
| Thread Size | M5 | Temperature Rating | -10 to 80 °C |
| Pressure Rating | -13.7 to 203 lb/in² | Packaging Quantity | 10/Pack |
| Standards | ISO 8573-1:2010, Maritime Classified, RoHS Compliant, VDMA24364-B1/B2-L |
Packages
| 10 - UNIT - (10) |