Description
push-in T-fitting QSMT-M5-6-100 360° orientable, male thread with external hexagon. Size=Mini, Nominal size=2,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=100
Specifications
| Brand Name | Festo | Item Name | T-Fitting |
| Connection Size | M5 x 6 mm | Connection Type | MNPT x Push to Connect |
| Material | PBT | Color | Blue |
| Type | Mini | Series/Model | QSM |
| Pressure Rating | -13.775 to 87 psi | Temperature Rating | -10 to 80 °C |
| Dimensions | 2.1 mm W | Standards | RoHS Compliant |
Packages
| 100 - UNIT - (100) |