Abbotsford
FESQSMY64

FESTO INC 153374 QSMY-6-4 push-in Y-connector

Price $8.51 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153374

Description

push-in Y-connector QSMY-6-4 reducing. Size=Mini, Nominal size=2,3 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Y-Connector
Connection Size 6 x 4 mm Connection Type Tube x Tube
Material PBT Color Blue
Type Mini, Reducing Dimensions 2.3 mm dia x 31.5 mm L
Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

10 - UNIT - (10)