Abbotsford
FESQSS1050

FESTO INC 130791 QSS-10-50 push-in bulkhead connector

Price $5.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130791

Description

push-in bulkhead connector QSS-10-50 Size=Standard, Nominal size=9 mm, Assembly position=Any, Container size=50, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Connector
Type Bulkhead, Standard, Straight Trade Size 10 mm
Length 42.4 mm Connection Tube x Tube
Diameter 9 mm Material Aluminum
Color/Finish Blue/Anodized Series/Model QSS
Temperature Rating -10 to 80 °C Pressure Rating -13.7 to 87 lb/in²
Packaging Quantity 50/Pack Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

50 - UNIT - (50)