Description
push-in bulkhead connector QSS-12-20 Size=Standard, Nominal size=11 mm, Assembly position=Any, Container size=20, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | Push-In Connector |
| Type | Bulkhead, Standard, Straight | Trade Size | 12 mm |
| Length | 47.6 mm | Connection | Tube x Tube |
| Diameter | 11 mm | Material | Aluminum |
| Color/Finish | Blue/Anodized | Series/Model | QSS |
| Temperature Rating | -10 to 80 °C | Pressure Rating | -13.7 to 87 lb/in² |
| Packaging Quantity | 20/Pack | Standards | ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L |
Packages
| 20 - UNIT - (20) |