Abbotsford
FESQSSF1410B

FESTO INC 153168 QSSF-1/4-10-B push-in bulkhead fitting

Price $15.56 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153168

Description

push-in bulkhead fitting QSSF-1/4-10-B with female thread. Size=Standard, Nominal size=9 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In Connector with External Hexagon
Type Bulkhead, Standard Trade Size 10 mm
Length 32.7 mm Connection FNPT x Tube
Diameter 9 mm Thread Length 9.5 mm
Material Brass Color/Finish Blue/Nickel-Plated
Thread Size G1/4 Temperature Rating -10 to 80 °C
Pressure Rating -13.7 to 87 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, RoHS Compliant

Packages

10 - UNIT - (10)