Description
push-in bulkhead fitting QSSF-1/4-3/8-U with female thread. Size=Standard, Nominal size=8,5 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=1
Specifications
| Brand Name | Festo | Item Name | Push-In Fitting with External Hexagon |
| Type | Standard, Bulkhead | Dimensions | 8.5 mm dia |
| Material | Brass | Size | 1/4 in x 3/8 in |
| Connection | FNPT x Tube | Pressure Rating | -13.775 to 145 lb/in² |
| Temperature Rating | -10 to 60 °C | Finish | Gray/Nickel-Plated |
| Standards | ISO 8573-1:2010, RoHS Compliant |
Packages
| 1 - UNIT - 1 |