Description
push-in bulkhead fitting QSSF-1/8-4-B with female thread. Size=Standard, Nominal size=3 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | Push-In Connector with External Hexagon |
| Type | Bulkhead, Standard | Trade Size | 4 mm |
| Length | 24.2 mm | Connection | FNPT x Tube |
| Diameter | 3 mm | Thread Length | 7 mm |
| Material | Brass | Color/Finish | Blue/Nickel-Plated |
| Thread Size | G1/8 | Temperature Rating | -10 to 80 °C |
| Pressure Rating | -13.7 to 87 lb/in² | Packaging Quantity | 10/Pack |
| Standards | ISO 8573-1:2010, RoHS Compliant |
Packages
| 10 - UNIT - (10) |