Abbotsford
FESQSSF38516U

FESTO INC 153774 QSSF-3/8-5/16-U push-in bulkhead fitting

Price $12.12 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153774

Description

push-in bulkhead fitting QSSF-3/8-5/16-U with female thread. Size=Standard, Nominal size=7 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=1

Specifications

Brand Name Festo Item Name Push-In Fitting with External Hexagon
Type Standard, Bulkhead Dimensions 7 mm dia
Material Brass Size 3/8 in x 5/16 in
Connection FNPT x Tube Pressure Rating -13.775 to 145 lb/in²
Temperature Rating -10 to 60 °C Finish Gray/Nickel-Plated
Standards ISO 8573-1:2010, RoHS Compliant

Packages

1 - UNIT - 1