Abbotsford
FESQST1050

FESTO INC 130805 QST-10-50 push-in T-connector

Price $7.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130805

Description

push-in T-connector QST-10-50 Size=Standard, Nominal size=6,7 mm, Assembly position=Any, Container size=50, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name T-Connector
Connection Size 10 x 10 mm Connection Type Push to Connect
Material PBT Color Blue
Type Standard Series/Model QS
Pressure Rating -13.775 to 87 psi Temperature Rating -10 to 80 °C
Dimensions 8.1 mm W Standards RoHS Compliant

Packages

50 - UNIT - (50)