Description
push-in T-connector QST-10-8 reducing. Size=Standard, Nominal size=4,9 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | Push-In T-Connector |
| Type | Reducing, Standard | Trade Size | 10 x 8 mm |
| Length | 50.4 mm | Connection | Tube x Tube |
| Diameter | 4.9 mm | Material | Polybutylene Terephthalate |
| Color/Finish | Blue | Temperature Rating | -10 to 80 °C |
| Pressure Rating | -13.7 to 87 lb/in² | Packaging Quantity | 10/Pack |
| Standards | ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant |
Packages
| 10 - UNIT - (10) |