Abbotsford
FESQST1210

FESTO INC 190672 QST-1/2-10 push-in T-fitting

Price $20.12 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:190672

Description

push-in T-fitting QST-1/2-10 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=8,3 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=1

Specifications

Brand Name Festo Item Name Push-In T-Connector with External Hexagon
Type 360° Orientable, Standard Trade Size 10 mm
Length 55 mm Connection MNPT x Tube
Diameter 8.3 mm Thread Length 15 mm
Material Polybutylene Terephthalate Color/Finish Blue
Thread Size R1/2 Temperature Rating -10 to 80 °C
Pressure Rating -13.7 to 87 lb/in² Packaging Quantity 1/Pack
Standards ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant

Packages

1 - UNIT - 1