Description
push-in T-connector QST-12-20 Size=Standard, Nominal size=8,7 mm, Assembly position=Any, Container size=20, Design structure=Push/pull principle
Specifications
| Brand Name | Festo | Item Name | T-Connector |
| Connection Size | 12 x 12 mm | Connection Type | Push to Connect |
| Material | PBT | Color | Blue |
| Type | Standard | Series/Model | QS |
| Pressure Rating | -13.775 to 87 psi | Temperature Rating | -10 to 80 °C |
| Dimensions | 10 mm W | Standards | RoHS Compliant |
Packages
| 20 - UNIT - (20) |