Abbotsford
FESQST1412

FESTO INC 190669 QST-1/4-12 push-in T-fitting

Price $19.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:190669

Description

push-in T-fitting QST-1/4-12 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=8 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name T-Fitting
Connection Size R1/4 x 12 mm Connection Type MNPT x Push to Connect
Material PBT Color Blue
Finish Nickel-Plated Type Standard
Series/Model QS Pressure Rating -13.775 to 87 psi
Temperature Rating -10 to 80 °C Dimensions 8 mm W
Standards RoHS Compliant

Packages

10 - UNIT - (10)