Abbotsford
FESQST184

FESTO INC 153106 QST-1/8-4 push-in T-fitting

Price $7.84 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153106

Description

push-in T-fitting QST-1/8-4 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=2,8 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Push-In T-Connector with External Hexagon
Type 360° Orientable, Standard Trade Size 4 mm
Length 37.4 mm Connection MNPT x Tube
Diameter 2.8 mm Thread Length 8 mm
Material Polybutylene Terephthalate Color/Finish Blue
Thread Size R1/8 Temperature Rating -10 to 80 °C
Pressure Rating -13.7 to 87 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant

Packages

10 - UNIT - (10)