Abbotsford
FESQST186100

FESTO INC 130794 QST-1/8-6-100 push-in T-fitting

Price $4.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130794

Description

push-in T-fitting QST-1/8-6-100 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=4,2 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=100

Specifications

Brand Name Festo Item Name T-Fitting
Connection Size 1/8 in x 6 mm Connection Type MNPT x Push to Connect
Material PBT Color Blue
Finish Nickel-Plated Type Standard
Series/Model QS Pressure Rating -13.775 to 87 psi
Temperature Rating -10 to 80 °C Dimensions 4.2 mm W
Standards RoHS Compliant

Packages

100 - UNIT - (100)