Abbotsford
FESQST1810

FESTO INC 190667 QST-1/8-10 push-in T-fitting

Price $13.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:190667

Description

push-in T-fitting QST-1/8-10 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=6 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name T-Fitting
Connection Size R1/8 x 10 mm Connection Type MNPT x Push to Connect
Material PBT Color Blue
Finish Nickel-Plated Type Standard
Series/Model QS Pressure Rating -13.775 to 87 psi
Temperature Rating -10 to 80 °C Dimensions 6 mm W
Standards RoHS Compliant

Packages

10 - UNIT - (10)