Abbotsford
FESQST386

FESTO INC 153204 QST3-8-6 multiple distributor

Price $18.85 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153204

Description

multiple distributor QST3-8-6 360° orientable, 4 outlets. Size=Standard, Nominal size=3,6 mm, Assembly position=Any, Design structure=Push/pull principle, Container size=1

Specifications

Brand Name Festo Item Name Multiple Distributor
Connection Size 8 x 6 mm Connection Type Tube x Tube
Number of Inlets 1 Number of Outlets 4
Material Polybutylene Terephthalate Type 360° Orientable, Standard
Color Blue Specifications 3.6 mm Nominal Width, -0.95 to 6 bar Pressure, -10 to 80 °C Ambient Temperature
Standards ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant

Packages

1 - UNIT - 1