Abbotsford
FESQST381220

FESTO INC 130801 QST-3/8-12-20 push-in T-fitting

Price $9.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130801

Description

push-in T-fitting QST-3/8-12-20 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=10 mm, Type of seal on screw-in stud=coating, Assembly position=Any, Container size=20

Specifications

Brand Name Festo Item Name T-Fitting
Connection Size 3/8 in x 12 mm Connection Type MNPT x Push to Connect
Material PBT Color Blue
Finish Nickel-Plated Type Standard
Series/Model QS Pressure Rating -13.775 to 87 psi
Temperature Rating -10 to 80 °C Dimensions 10 mm W
Standards RoHS Compliant

Packages

20 - UNIT - (20)