Abbotsford
FESQST4100

FESTO INC 130802 QST-4-100 push-in T-connector

Price $3.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:130802

Description

push-in T-connector QST-4-100 Size=Standard, Nominal size=2,6 mm, Assembly position=Any, Container size=100, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name T-Connector
Connection Size 4 x 4 mm Connection Type Push to Connect
Material PBT Color Blue
Type Standard Series/Model QS
Pressure Rating -13.775 to 87 psi Temperature Rating -10 to 80 °C
Dimensions 2.8 mm W Standards RoHS Compliant

Packages

100 - UNIT - (100)