Abbotsford

FESTO INC 153130 QST-8 push-in T-connector

Price $9.56 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:153130

Description

push-in T-connector QST-8 Size=Standard, Nominal size=5 mm, Assembly position=Any, Container size=10, Design structure=Push/pull principle

Specifications

Brand Name Festo Item Name Push-In T-Connector
Type Standard Trade Size 8 x 8 mm
Length 44.4 mm Connection Tube x Tube
Diameter 5 mm Material Polybutylene Terephthalate
Color/Finish Blue Temperature Rating -10 to 80 °C
Pressure Rating -13.7 to 87 lb/in² Packaging Quantity 10/Pack
Standards ISO 8573-1:2010, VDMA24364-B1/B2-L, RoHS Compliant

Packages

10 - UNIT - (10)