Abbotsford
FESQSYM54

FESTO INC 190673 QSY-M5-4 push-in Y-fitting

Price $8.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FESTO INC
Manufacturer #:190673

Description

push-in Y-fitting QSY-M5-4 360° orientable, male thread with external hexagon. Size=Standard, Nominal size=2,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly position=Any, Container size=10

Specifications

Brand Name Festo Item Name Push-In Y-Fitting
Connection Size 4 mm Connection Type MNPT x Tube
Material PBT Color Blue
Type 360° Orientable, Standard Dimensions 2.4 mm dia x 32.9 mm L
Standards ISO 8573-1:2010, RoHS Complaint, VDMA24364-B1/B2-L

Packages

10 - UNIT - (10)