Abbotsford
HOFA10AXFN

HOFFMAN A10AXFN Hoffman Axial Fan Compact 951 m³/h Aluminum/Black

Price $548.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A10AXFN
Documents Documents

Description

Compact axial fan, 10 inch, They have ball-bearing construction and split-capacitor motors are thermally protected to avoid premature failure, All mounting hardware is provided, One finger guard is furnished.


Maximum operating temperature is 158 F (70 C)

4-inch fan is thermally protected and uses permanently lubricated ball bearings

6- and 10-inch fans have ball-bearing construction and split-capacitor motors

Split-capacitor motors are thermally protected to avoid premature failure

Dynamically balanced impellers molded from polycarbonate material

One finger guard is furnished (additional finger guards are available)

All mounting hardware is provided

240 and 560 CFM fans have ball bearing construction and split capacitor motors

Fans have leadwires with ends stripped 1/2-inch (12-mm) or 6-foot (1.8-m) cord with polarized plug for power connections

Fan bracket and additional finger guards must be purchased separately

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Axial Fan Type Compact
Flow Rate 951 m³/h Power Rating 36 W
Voltage Rating 115 VAC Amperage Rating 1/0.88 A
Frequency Rating 50/60 Hz Motor Type AC
Color/Finish Aluminum/Black Overall Height 254 mm
Standards UL Listed, CSA Certified Application Controls and Drives; Power Distribution
UPC 783510222307

Packages

1 - UNIT - 1