Abbotsford
HOFA2AXFN24

HOFFMAN A2AXFN24 Hoffman Axial Fan Compact 21.5 ft³/min 2 in Black

Price $136.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A2AXFN24
Documents Documents

Description

Compact Axial Fans provide quiet, reliable cooling in applications where enclosure space is limited. This Compact Axial Fan 10-inch, A10AXFNPG item is rated for 115V 560CFM with Power Cord.


Maximum operating temperature is 158 F (70 C)

4-inch fan is thermally protected and uses permanently lubricated ball bearings

6- and 10-inch fans have ball-bearing construction and split-capacitor motors

Split-capacitor motors are thermally protected to avoid premature failure

Dynamically balanced impellers molded from polycarbonate material

One finger guard is furnished (additional finger guards are available)

All mounting hardware is provided

240 and 560 CFM fans have ball bearing construction and split capacitor motors

Fans have leadwires with ends stripped 1/2-inch (12-mm) or 6-foot (1.8-m) cord with polarized plug for power connections

Fan bracket and additional finger guards must be purchased separately

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Axial Fan Type Compact
Blade Size 2 in Flow Rate 21.5 ft³/min
Housing Material Polycarbonate Series D85
Speed 4550 r/min Power Rating 2.16 W
Voltage Rating 24 VDC Amperage Rating 0.09 A
Frequency Rating 50/60 Hz Motor Type AC
Sound Level 65 dB Guard Type Finger
Color/Finish Black Standards UL Listed, CSA Certified, RoHS Compliant
Application For Applications Where Enclosure Space is Limited and Quiet, Reliable Cooling is Required UPC 783510173937

Packages

1 - UNIT - 1