Description
WhisperFresh®Select Customizable Fresh Air Supply Fan, adjustable for 50/60/70/80/90/100/110/130/150 CFM, adjustable relative humidity level setting from 30% to 80% (RH), 6" duct, MERV 13 filter included, ENERGY STAR®-qualified, New Hard Wire Version!
Specifications
| Brand Name | Panasonic | Sub Brand | WhisperFresh® |
| Item Name | Exhaust Fan | Type | Adjustable |
| Flow Rate | 50 - 150 ft³/min | Housing Material | Metal/Plastic |
| Power Rating | 8.2 - 27.3 W | Voltage Rating | 120 VAC |
| Amperage Rating | 0.46 A | Frequency Rating | 60 Hz |
| Number of Speeds | 9 | Control Type | Wi-Fi |
| Motor Type | ECM | Overall Height | 23-3/4 in |
| Standards | Energy Star Certified, Title 20 Compliant | Application | For Residential, Light Commercial use |
| UPC | 885170430136 |
Packages
| 1 - UNIT - 1 |