Description
56" Silver Line AC Reversing Fan with 3 Curved Tip Metal Blades, Standard 10" Downrod Oil Rubbed Bronze
Specifications
| Brand Name | Banvil | Item Name | Ceiling Fan |
| Type | Reversing, Heavy-Duty, Corrosion-Resistant | Blade Size | 56 in |
| Flow Rate | 6693 ft³/min | Blade Material | Metal |
| Housing Material | Metal | Speed | 328 r/min |
| Power Rating | 75 W | Voltage Rating | 120 VAC |
| Amperage Rating | 0.65 A | Motor Type | AC |
| Down Rod Size | 10 in | Color/Finish | Oil Rubbed Bronze |
| Application | For Industrial Use | UPC | 64274004676 |
Packages
| 1 - UNIT - 1 |